Zoro Homepage

Russell-Edel 650133 Competition Fuel Filter; Black

  • Mfr # R62-650133

  • Zoro # G004061554


product price: $54.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R62-650133
Zoro #
G004061554
UPC #
87133919331
Country of Origin
China

Description

Russell performance is offering a full line of aluminum fuel filters to suite your applications. All fuel features are made out of high quality anodized aluminum for that custom unique look. All filters are reusable and feature the option of replacement elements for like new performance. Fuel filter replacement O-rings can also be replaced should you experience any leaks.

Features
  • Designed For High Volume Fuel Systems
  • 40 Micron Disc Element
  • Length - 3 in.
  • Location - In-Line
  • Inlet Connection Type - Male Threads
  • Inlet Connection Size : -6 AN
  • Outlet Connection Type - Male Threads
  • Outlet Connection Size : -6 AN
  • Diameter - 1-1/4 in.
  • Finish - Anodized
  • Color - Black
  • Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.