RussellEdel 640491 0.43 In. Banjo Fitting

  • Mfr # R62-640491

  • Zoro # G316321803


product price:  $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R62-640491
Zoro #
G316321803
UPC #
-
Country of Origin
China

Description

These adapter fittings are for use with PowerFlex universal hose assemblies and PowerFlex hose. Endura plated steel an brake adapters from Russell are best suited for operating conditions where additional corrosion protection is needed. The ultra bright finish is very durable and looks great too. Features Can Be Used With PowerFlex Universal Hose Assemblies And PowerFlex Hose Looks Like Stainless Steel For Less Money Metric Or SAE Threads For The Most Popular Applications Specification Hose Type Size - 3 AN Bolt Hole Size - 7 16 in. Finish - Endura Polished Color - Silver Material - Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.