Zoro Homepage

RussellEdel 660330 No. 3 Coupler Fitting Blue

  • Mfr # R62-660330

  • Zoro # G416321727


product price: $17.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R62-660330
Zoro #
G416321727
UPC #
087133603308
Country of Origin
China

Description

Russell lightweight aluminum adapter fittings allow for the connection of Russell hose ends to almost any component. Features Precision Machined To Ensure Precise Thread Engagement Lightweight Aluminum Fittings Are Designed To Match Up With All Russell Performance Hose And Hose Ends 37 Degree Sealing Angle Ensures A Positive Seal At Maximum Operating Pressures Fitting Type - Flare Union End Type 1 - Male Threads End Size 1 -3 AN End Type 2 - Male Threads End Size 2 -3 AN Fitting Angle - Straight Finish - Anodized Color - Blue Material - Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.