
RussellEdel 662063 Pipe Plug Fitting Black
Mfr # R62-662063
Zoro # G116321812
product price: $16.69
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R62-662063
Zoro #
G116321812
UPC #
087133919614
Country of Origin
China
Description
Russell is lightweight aluminum adapter fittings allow for the connection of Russell hose ends to almost any component. Features Precision Machined To Ensure Precise Thread Engagement Lightweight Aluminum Fittings Are Designed To Match Up With All Russell Performance Hose And Hose Ends 37 Degree Sealing Angle Guarantees A Positive Seal At Maximum Operating Pressures Type - Allen Socket Connection Type - Male Threads Connection Size - 1 2 in. NPT Finish - Anodized Color - Black Material - Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.