Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 60 A, 480V AC, 4 Pole, 4 Wire

  • Mfr # FCF3124W

  • Zoro # G210376657


product price: $2,255.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
480V AC
Number of Poles
4
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCF3124W
Zoro #
G210376657
UPC #
-
Country of Origin
Unknown

Details

Item
Straight Blade Receptacle
Current Rating
60 A
Voltage Rating
480V AC
Number of Poles
4
Number of Wires
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.