Zoro Homepage

1 Car Kit High Gloss Finish, Gray High Gloss

  • Mfr # 60003

  • Zoro # G010983512


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Application Method
Roller
Application Temperature
87 Degrees to 90 Degrees F
Dry Time Tack Free
8-10 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60003
Zoro #
G010983512
UPC #
899201002902
Country of Origin
United States

Dimensions

Size
1 Car Kit

Details

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Color
Gray High Gloss
Application Method
Roller
Application Temperature
87 Degrees to 90 Degrees F
Dry Time Tack Free
8-10 hrs
Coverage
Up to 250 sq. ft/kit
Net Weight
90 Oz.
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch
Dry Time - Light Traffic
12-16 hrs

Description

RockSolid Polycuramine Garage Floor Coating Kits come with the materials and tools needed to create a specialized floor with unparalleled durability and appearance. Low-odor formula is stronger than epoxy and resists chemical damage and hot tire pick up. Kit includes two-part easy-mix burst pouch, foam roller, decorative chips, concrete etch and instructions. For best results, properly prepare surfaces per instructions before coating.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.