Zoro Homepage

1 Car Kit High Gloss Finish, Modern Greige

  • Mfr # 381086

  • Zoro # G510983517


product price: $179.99
/ea
Sold in multiples of 2 for $359.98
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Application Method
Roller
Coverage
Up to 250 sq. ft/kit
Dry Time - Light Traffic
12-16 hrs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381086
Zoro #
G510983517
UPC #
020066020132
Country of Origin
United States

Dimensions

Size
1 Car Kit

Details

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Color
Modern Greige
Application Method
Roller
Coverage
Up to 250 sq. ft/kit
Dry Time - Light Traffic
12-16 hrs
Net Weight
90 Oz.
Dry Time Tack Free
8-10 hrs
Application Temperature
97 Degrees to 90 Degrees F
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch

Description

RockSolid Polycuramine Garage Floor Coating combines key attributes from multiple chemistries into one indestructible, self-leveling, fast curing, high gloss floor coating system, that can be completed in one day

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.