Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Car Kit High Gloss Finish, Tan

  • Mfr # 60007

  • Zoro # G110983528


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Application Method
Roller
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch
Net Weight
90 Oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60007
Zoro #
G110983528
UPC #
899201002919
Country of Origin
United States

Dimensions

Size
1 Car Kit

Details

Finish
High Gloss
For Use With
Garage Floors, Concrete Floors
Color
Tan
Application Method
Roller
Includes
Two part Burst Pouch, Foam Roller, Decorative Chips, Concrete Etch
Net Weight
90 Oz.
Dry Time Tack Free
8-10 hrs
Dry Time - Light Traffic
12-16 hrs
Coverage
Up to 250 sq. ft/kit
Application Temperature
88 Degrees to 90 Degrees F

Description

RockSolid Polycuramine Garage Floor Coating Kits come with the materials and tools needed to create a specialized floor with unparalleled durability and appearance. Low-odor formula is stronger than epoxy and resists chemical damage and hot tire pick up. Kit includes two-part easy-mix burst pouch, foam roller, decorative chips, concrete etch and instructions. For best results, properly prepare surfaces per instructions before coating.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.