Zoro Homepage

1 gal Concrete and Garage Floor Topcoat Paint, Gloss Finish, Clear

  • Mfr # 320202

  • Zoro # G402497788


product price: $51.85
/ea
Sold in multiples of 2 for $103.70

Key Features

Size
1 gal
Finish
Gloss
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320202
Zoro #
G402497788
UPC #
020066357252
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Concrete and Garage Floor Topcoat Paint
Finish
Gloss
Color
Clear

Description

Rust-Oleum Clear Finish Floor Topcoat is a ready-to-use, protective coating designed for both interior and exterior concrete surfaces. Ideal for garages, basements, porches, patios, walkways, driveways, pool decks and much more. This water-based acrylic floor coating provides excellent durability and protection from UV rays, weather, hot tire pick-up, stains and chemicals. Accepts foot traffic in 24 hours and vehicle traffic in 5 days. Covers up to 400 square feet per gallon. For use over bare concrete or over one-part floor paints including the Rust-Oleum Concrete and Garage Floor Paint and Primer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.