Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, Anti-Slip, Gloss Finish, Silver Gray, Solvent Base

  • Mfr # AS6582425

  • Zoro # G7616901


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
Anti-Slip, Gloss
For Use With
Jiffler Mixer, Phenolic Roller Cover
Color
Silver Gray
Resin Type
Amidoamine Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS6582425
Zoro #
G7616901
UPC #
020066658298
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
Anti-Slip, Gloss
For Use With
Jiffler Mixer, Phenolic Roller Cover
Color
Silver Gray
Resin Type
Amidoamine Epoxy
Color Family
Silvers
Base Type
Solvent
Application Method
Roller
VOC Content
30 g/L
Exposure Conditions
Industrial
Application Temperature
55 Degrees to 90 Degrees F
Coverage
25 to 35 sq ft
Dry Time Recoat
3 hr
Dry Time - Light Traffic
12 hr
Surface
Concrete
Dry Time
72 hr
Dry Time Tack Free
2 hr
Standards
Meets USDA Requirements
Container Type
Kit
Cure Time
16 to 72 hr
Activator, Base, Paint or Primer
Base
Sheen
Gloss
Primer Required
Yes
Compatible Activator
Epoxy Activator
Coating Type
Anti-Slip Coating
Surface Material
Concrete, Metal
Sub Brand
Concrete Saver
Resistance Properties
Abrasion Resistant, Chemical Resistant, Slip Resistant
Surface Texture
Rough, Smooth
Activator Required
Yes
Series Number
AS6500
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
100 Degrees F
Use Location
Exterior, Interior
Coverage Area
25 to 35 sq ft/gal

Description

Floor Coating, Base Type Solvent, Resin Type Amidoamine Epoxy, Color Silver Gray, Finish Anti-Slip, Gloss, Size 1 gal, VOC Content 30 g/L, Coverage 25 to 35 sq ft, Exposure Conditions Industrial, Dry Time 72 hr, Cure Time 16 to 72 hr, Application Temperature 55 Degrees to 90 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.