Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, Gloss Finish, Navy Gray, Water Base

  • Mfr # 353866

  • Zoro # G7807374


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Size
1 Gallon
For Use With
Concrete
Resin Type
Water Based Urethane
Base Type
Water
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353866
Zoro #
G7807374
UPC #
020066456955
Country of Origin
United States

Dimensions

Size
1 Gallon
Container Size
1 gal

Details

Item
Floor Coating
Finish
Gloss
For Use With
Concrete
Color
Navy gray
Resin Type
Water Based Urethane
Base Type
Water
Application Method
Brush, Roller, Spray
VOC Content
Less Than 100 g/L
Exposure Conditions
Interior, Exterior
Includes
Base and Activator
Dry Time
96 hrs.
Dry Time Recoat
6 to 24 hr
Dry Time - Light Traffic
14 hr
Application Temperature
50 to 95 degrees F
Container Type
Can
Coverage
300-500 sq. ft./gal
Grit
80
Cure Time
96 hr
Surface
Aluminum, Concrete, Galvanized Metal, Prepared Drywall, Wood
Features
80
Standards
VOC Compliant
Dry Time Tack Free
14 hrs.
Sheen
Gloss
Coverage Area
300 to 500 sq ft/gal
Surface Material
Aluminum, Concrete, Drywall, Galvanized Metal, Wood
Maximum Application Temperature
95 Degrees F
Use Location
Exterior, Interior
Dry Time to Recoat
6 to 24 hr
Minimum Application Temperature
50 Degrees F
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, UV-Resistant
UV Resistant
Yes
Activator Required
Yes
Coating Type
Urethane Floor Coating
Sub Brand
High Performance
Surface Texture
Rough, Smooth
Series Number
5800
Heat Resistant
No
Shelf Life
2 yr
Activator, Base, Paint or Primer
Base
Brand and Series
Rust-Oleum Concrete Saver
Color Family
Gray

Description

Floor Coating, Water Base Type, Urethane Resin Type, VOC Content Less Than100g/L, Size 1 gal., Color Navy Gray, Gloss Finish, 80 Grit, Coverage 300 to 500 sq. ft./gal., Dry Time Tack Free 6 hr., Dry Time - Light Traffic 14 hr., Dry Time 96 hr., Dry Time Recoat 6 to 24 hr., Application Temperature 50 Degrees to 95 Degrees F, Application Method Roller, Aluminum, Concrete, Galvanized Metal, Prepared Drywall, Wood, Exposure Conditions Interior/Exterior, VOC Compliant

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.