Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, Gloss Finish, White, Water Base

  • Mfr # 320472

  • Zoro # G6038273


product price: $53.99
/ea

Key Features

Size
1 gal
For Use With
Wood and Concrete
Resin Type
Urethane Modified Acrylic
Color Family
Whites
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320472
Zoro #
G6038273
UPC #
020066360719
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
Gloss
For Use With
Wood and Concrete
Color
White
Resin Type
Urethane Modified Acrylic
Color Family
Whites
Base Type
Water
Application Method
Brush, Roller, Spray
VOC Content
44 g/L
Exposure Conditions
Interior/Exterior
Dry Time Tack Free
1 to 2 hr
Features
Long Lasting, Low Film Build, Resists Hot, Resists Oil
Dry Time Recoat
2 to 6 hr
Surface
Concrete
Dry Time - Light Traffic
72 hr
Coverage
165 to 365 sq ft/gal
Dry Time
72 hr
Application Temperature
50 Degrees to 90 Degrees F
Standards
CERCLA - SARA Hazard Category, Sara Section 313, TSCA
Container Type
Can
Cure Time
7 day
Coating Type
Porch and Floor Coating
Mildew Resistant
Yes
Surface Type
Basements, Patios, Porches, Railings, Stairs, Walkways
Dry Time to Recoat
2 to 6 hr
Shelf Life
3 yr
Use Location
Exterior, Interior
Activator, Base, Paint or Primer
Base
Activator Required
No
Surface Texture
Rough, Smooth
UV Resistant
Yes
Sheen
Gloss
Minimum Application Temperature
50 Degrees F
Resistance Properties
Weather Resistant
Reflective
No
Surface Material
Concrete, Wood
Coverage Area
200 to 400 sq ft/gal
Maximum Application Temperature
90 Degrees F
Brand and Series
Rust-Oleum Porch & Floor

Description

Floor Coating,White,1 gal,Can

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.