Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, High Gloss Finish, Navy Gray, Solvent Base

  • Mfr # S6586413

  • Zoro # G2515335


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, Decorative Vinyl Chips
Resin Type
Polyamine Converted Epoxy
Color Family
Grays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6586413
Zoro #
G2515335
UPC #
020066002343
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, Decorative Vinyl Chips
Color
Navy Gray
Resin Type
Polyamine Converted Epoxy
Color Family
Grays
Base Type
Solvent
Application Method
Roller, Squeegee
VOC Content
Less Than 100 g/L
Exposure Conditions
Industrial
Dry Time Recoat
10 to 24 hr
Application Temperature
60 Degrees to 90 Degrees F
Green Environmental Attribute
Meets SCAQMD Requirements
Surface
Concrete
Standards
Meets USDA Requirements, VOC Compliant
Coverage
100 to 300 sq ft/gal
Dry Time - Light Traffic
10 hr
Dry Time
10 to 72 hr
Cure Time
48 to 72 hr
Container Type
Can
Surface Texture
Rough
Coating Type
Floor Coating
Series Number
6500
Coverage Area
100 to 300 sq ft/gal
Minimum Application Temperature
60 Degrees F
Primer Required
Yes
Sheen
High Gloss
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Heat Resistant
No
Activator, Base, Paint or Primer
Base
Sub Brand
Concrete Saver
Dry Time to Recoat
10 to 24 hr
Activator Required
Yes
Compatible Activator
Epoxy Activator
Surface Material
Concrete
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior

Description

Floor Coating, Base Type Solvent, Resin Type Polyamine Converted Epoxy, Color Navy Gray, Finish High Gloss, Size 1 gal, VOC Content Less Than 100 g/L, Coverage 100 to 300 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Decorative Vinyl Chips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.