Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Floor Coating, High Gloss Finish, SAFETY YELLOW, Solvent Base
Mfr # 277498
Zoro # G6038051
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Safety Yellow
- Size 1 gal
- Finish High Gloss
- For Use With Concrete Repair
- Exposure Conditions Commercial, Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 277498
- Zoro # G6038051
- UPC # 20066241988
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Coating, Solvent Base Type, Polyurea Resin Type, VOC Content 10g/L, Size 1 gal., Color Safety Yellow, High Gloss Finish, Coverage 400 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 4 hr., Dry Time 24 hr., Dry Time Recoat 2 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 5/16" Nap Nap, Microfiber (R235)
- DEVILBISS 2qt. Pressure Spray Gun Cup (KB-555)
- MINWAX Wb Poly Satin Qt (630250444)
- BERRY PLASTICS 626263 12 x 400 ft. Dropcloth High Density Painters Plastic (1108224)
- RUST-OLEUM 5 gal Satin Finish, Battleship Gray (320172)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Pewter, Water Base (320418)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Clear, Solvent Base (283585)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, SAFETY YELLOW, Solvent Base (AS5444402)
- RUST-OLEUM 1 Car Kit High Gloss Finish, Black (318712)
- INSL-X BY BENJAMIN MOORE Insl-X Hot Trax Satin Accent Base Water-Based Acrylic Concrete & Garage Floor Paint 1 gal (HTF894092-01)
- Rust-Oleum Concrete Floor Coatings