This item is Discontinued.

Rust-Oleum 3 gal Paint, High Gloss Finish, Clear, Solvent Base 283585

3 gal Paint, High Gloss Finish, Clear, Solvent Base (Discontinued)

  • Mfr # 283585
  • Zoro # G1455662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
283585
Zoro #
G1455662
UPC #
020066271466
Country of Origin
United States

Dimensions

Size
3 gal
Container Size
3 gal

Details

Item
Paint
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, Concrete Patching Compound
Color
Clear
Resin Type
Epoxy Amine
Color Family
Clears
Base Type
Solvent
Application Method
Roller, Squeegee
VOC Content
5 g/L
Exposure Conditions
Industrial
Sub-Category
Epoxies
Dry Time
10 to 72 hr
Dry Time Recoat
12 hr
Cure Time
48 to 72 hr
Application Temperature
60 Degrees to 90 Degrees F
Coverage
100 sq ft/gal
Standards
ASTM 4060, ASTM D2240, ASTM D3363, ASTM D4541, USDA FSIS Acceptable
Container Type
Kit
Coating Type
Floor Coating
Coverage Area
100 sq ft/gal
Surface Material
Concrete
Compatible Activator
Epoxy Activator
Series Number
6600
Activator, Base, Paint or Primer
Paint
Use Location
Exterior, Interior
Minimum Application Temperature
60 Degrees F
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Sheen
High Gloss
Surface Texture
Rough
Dry Time to Recoat
10 to 24 hr
Activator Required
Yes
Maximum Application Temperature
90 Degrees F
Sub Brand
Concrete Saver
Primer Required
No

Description

Paint, Base Type Solvent, Resin Type Epoxy Amine, Color Clear, Finish High Gloss, Size 3 gal, VOC Content 5 g/L, Coverage 100 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.