Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, High Gloss Finish, Safety Yellow, Solvent Base

  • Mfr # 278270

  • Zoro # G8721002


product price: $252.36
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
High Gloss
For Use With
Concrete Repair
Color
Safety Yellow
Resin Type
Aliphatic Polyurea
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278270
Zoro #
G8721002
UPC #
020066243456
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
High Gloss
For Use With
Concrete Repair
Color
Safety Yellow
Resin Type
Aliphatic Polyurea
Color Family
Yellows
Base Type
Solvent
Application Method
Roller
VOC Content
Less Than 50 g/L
Exposure Conditions
Commercial, Industrial
Application Temperature
50 Degrees to 100 Degrees F
Dry Time Tack Free
1 hr
Surface
Concrete
Coverage
40 to 50 sq ft/gal
Dry Time
24 hr
Dry Time Recoat
3 hr
Dry Time - Light Traffic
4 hr
Standards
USDA FSIS Acceptable
Features
80 to 120 grit
Cure Time
24 hr
Container Type
Pouch
Coverage Area
400 sq ft/gal
Sheen
High Gloss
Dry Time to Recoat
4 to 12 hr
Resistance Properties
Abrasion Resistant, Chemical Resistant, Fade Resistant
Use Location
Exterior, Interior
Maximum Application Temperature
90 Degrees F
Heat Resistant
No
Activator Required
No
Shelf Life
3 mo
Surface Texture
Rough
Coating Type
Floor Coating
Surface Material
Concrete
Sub Brand
Concrete Saver
UV Resistant
Yes
Minimum Application Temperature
50 Degrees F

Description

Floor Coating, Solvent Base Type, Polyurea Resin Type, VOC Content 20.2g/L, Size 1 gal., Color Safety Yellow, High Gloss Finish, Coverage 400 sq. ft., Dry Time Tack Free 1 hr., Dry Time - Light Traffic 4 hr., Dry Time 24 hr., Dry Time Recoat 3 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.