Shop RUST-OLEUM

1 gal Floor Coating Kit, High Gloss Finish, Clear, 100% Solid Base

  • Mfr # S6510413
  • Zoro # G2573873

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, Decorative Vinyl Chips
Resin Type
Polyamine Converted Epoxy
Color Family
Clears
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S6510413
Zoro #
G2573873
UPC #
020066651091
Country of Origin
United States
Item
Floor Coating Kit
Finish
High Gloss
For Use With
108 Cleaning and Etching Solution, Decorative Vinyl Chips
Color
Clear
Resin Type
Polyamine Converted Epoxy
Color Family
Clears
Base Type
100% Solid
Application Method
Roller, Squeegee
VOC Content
Less Than 100 g/L
Exposure Conditions
Industrial
Surface
Concrete
Dry Time Recoat
10 to 24 hr
Application Temperature
60 Degrees to 80 Degrees F
Dry Time - Light Traffic
10 hr
Dry Time
10 to 72 hr
Coverage
100 to 200 sq ft/gal
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
Meets USDA Requirements, VOC Compliant
Cure Time
48 to 72 hr
Container Type
Kit
Coverage Area
100 to 300 sq ft/gal
Surface Material
Concrete
Maximum Application Temperature
90 Degrees F
Activator Required
Yes
Dry Time to Recoat
10 to 24 hr
Sheen
High Gloss
Surface Texture
Rough
Compatible Activator
Epoxy Activator
Series Number
6500
Brand & Series
RUST-OLEUM 6500
Use Location
Exterior, Interior
Sub Brand
Concrete Saver
Resistance Properties
Abrasion Resistant, Chemical Resistant, Impact Resistant
Coating Type
Floor Coating and Activator
Heat Resistant
No
Minimum Application Temperature
60 Degrees F
Primer Required
Yes
Brand & Sub Brand
RUST-OLEUM 6500 System
Activator, Base, Paint or Primer
Activator, Base
Wire Color
Clear
Compatible Product Type
108 Cleaning and Etching Solution, Decorative Vinyl Chips

Dimensions

Size
1 gal
Container Size
1 gal

Description

Floor Coating Kit, Base Type 100 Percent Solid, Resin Type Polyamine Converted Epoxy, Color Clear, Finish High Gloss, VOC Content Less Than 100 g/L, Coverage 100 to 200 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 80 Degrees F, For Use With 108 Cleaning and Etching Solution, Decorative Vinyl Chips

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.