Zoro Homepage

1 gal Floor Coating Kit, High Gloss Finish, Clear, Solvent Base

  • Mfr # 292514

  • Zoro # G6123577


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Finish
High Gloss
For Use With
Garages
Color
Clear
Resin Type
Amine Cured Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292514
Zoro #
G6123577
UPC #
020066308827
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Description

EpoxyShield Clear Finish Floor Coating Kit is designed to provide excellent hardness, adhesion and durability on properly prepared concrete floors. EpoxyShield Clear Finish Floor Coating has excellent resistance to salt, oil, gasoline and other harsh chemicals. It is designed for enclosed garages only and is not intended for areas exposed to direct sunlight.


  • Drive on in 3 days
  • No hot tire pick up
  • Excellent abrasion resistance
  • Excellent chemical & water resistance
  • Eco-friendly
  • Easy mix burst pouch
  • Low odor & low VOC

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.