Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, Satin Finish, Dove Gray, Water Base

  • Mfr # 320417

  • Zoro # G5931401


product price: $53.99
/ea

Key Features

Size
1 gal
For Use With
Wood and Concrete
Resin Type
Urethane Modified Acrylic
Color Family
Grays
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320417
Zoro #
G5931401
UPC #
020066360665
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
Satin
For Use With
Wood and Concrete
Color
Dove Gray
Resin Type
Urethane Modified Acrylic
Color Family
Grays
Base Type
Water
Application Method
Brush, Roller, Spray
VOC Content
49 g/L
Exposure Conditions
Interior/Exterior
Features
Long Lasting, Low Film Build, Resists Hot, Resists Oil
Dry Time Recoat
2 to 6 hr
Dry Time
72 hr
Dry Time - Light Traffic
72 hr
Application Temperature
50 Degrees to 90 Degrees F
Surface
Concrete
Dry Time Tack Free
1 to 2 hr
Coverage
165 to 365 sq ft/gal
Standards
CERCLA - SARA Hazard Category, Sara Section 313, TSCA
Cure Time
72 hr
Container Type
Can
Activator, Base, Paint or Primer
Base
Use Location
Exterior, Interior
Mildew Resistant
Yes
UV Resistant
Yes
Coating Type
Porch and Floor Coating
Minimum Application Temperature
50 Degrees F
Surface Texture
Rough, Smooth
Maximum Application Temperature
90 Degrees F
Activator Required
No
Dry Time to Recoat
2 to 6 hr
Reflective
No
Surface Type
Basements, Patios, Porches, Railings, Stairs, Walkways
Surface Material
Concrete, Wood
Sheen
Satin
Resistance Properties
Weather Resistant
Shelf Life
3 yr
Coverage Area
200 to 400 sq ft/gal
Brand and Series
Rust-Oleum Porch & Floor

Description

Floor Coating,Dove Gray,1 gal,Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, DE, MD, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.