Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, Satin Finish, Pewter, Water Base

  • Mfr # 320418

  • Zoro # G5939713


product price: $53.99
/ea

Key Features

Size
1 gal
For Use With
Wood and Concrete
Resin Type
Urethane Modified Acrylic
Base Type
Water
Application Method
Brush, Roller, Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320418
Zoro #
G5939713
UPC #
020066360672
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
Satin
For Use With
Wood and Concrete
Color
Pewter
Resin Type
Urethane Modified Acrylic
Base Type
Water
Application Method
Brush, Roller, Spray
VOC Content
51 g/L
Exposure Conditions
Interior/Exterior
Dry Time Recoat
2 to 6 hr
Dry Time
72 hr
Surface
Concrete
Coverage
165 to 365 sq ft/gal
Dry Time Tack Free
1 to 2 hr
Features
Long Lasting, Low Film Build, Resists Hot, Resists Oil
Dry Time - Light Traffic
72 hr
Application Temperature
50 Degrees to 90 Degrees F
Standards
CERCLA - SARA Hazard Category, Sara Section 313, TSCA
Cure Time
72 hr
Container Type
Can
Surface Type
Basements, Patios, Porches, Railings, Stairs, Walkways
Maximum Application Temperature
90 Degrees F
Sheen
Satin
Use Location
Exterior, Interior
Mildew Resistant
Yes
Dry Time to Recoat
2 to 6 hr
Surface Material
Concrete, Wood
Activator Required
No
UV Resistant
Yes
Coating Type
Porch and Floor Coating
Reflective
No
Coverage Area
200 to 400 sq ft/gal
Minimum Application Temperature
50 Degrees F
Activator, Base, Paint or Primer
Base
Resistance Properties
Weather Resistant
Shelf Life
3 yr
Surface Texture
Rough, Smooth
Brand and Series
Rust-Oleum Porch & Floor

Description

Floor Coating,Pewter,1 gal,Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.