Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Coating, Semi-Gloss Finish, Dove Gray, Water Base

  • Mfr # 320419

  • Zoro # G5917340


product price: $53.99
/ea

Key Features

Size
1 gal
For Use With
Wood and Concrete
Resin Type
Urethane Modified Acrylic
Color Family
Grays
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320419
Zoro #
G5917340
UPC #
020066360689
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Coating
Finish
Semi-Gloss
For Use With
Wood and Concrete
Color
Dove Gray
Resin Type
Urethane Modified Acrylic
Color Family
Grays
Base Type
Water
Application Method
Brush, Roller, Spray
VOC Content
49 g/L
Exposure Conditions
Interior/Exterior
Features
Long Lasting, Low Film Build, Resists Hot, Resists Oil
Dry Time
72 hr
Coverage
165 to 365 sq ft/gal
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
2 to 6 hr
Dry Time Tack Free
1 to 2 hr
Dry Time - Light Traffic
72 hr
Surface
Concrete
Standards
CERCLA - SARA Hazard Category, Sara Section 313, TSCA
Cure Time
72 hr
Container Type
Can
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Reflective
No
Coverage Area
200 to 400 sq ft/gal
Dry Time to Recoat
2 to 6 hr
Shelf Life
3 yr
Activator, Base, Paint or Primer
Base
Mildew Resistant
Yes
Resistance Properties
Weather Resistant
Surface Texture
Rough, Smooth
Surface Type
Basements, Patios, Porches, Railings, Stairs, Walkways
Activator Required
No
Sheen
Semi-Gloss
Surface Material
Concrete, Wood
UV Resistant
Yes
Coating Type
Porch and Floor Coating
Use Location
Exterior, Interior
Brand and Series
Rust-Oleum Porch & Floor

Description

Floor Coating,Dove Gray,1 gal,Can

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CT, DE, MD, UT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.