Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Floor Paint, Gloss Finish, Safety Orange, Solvent Base

  • Mfr # 261116

  • Zoro # G4298567


product price: $59.29
/ea

Key Features

Size
1 Gallon
Finish
Gloss
For Use With
Concrete
Resin Type
Urethane Modified Acrylic
Color Family
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261116
Zoro #
G4298567
UPC #
020066209582
Country of Origin
United States

Dimensions

Size
1 Gallon
Container Size
1 gal

Details

Item
Floor Paint
Finish
Gloss
For Use With
Concrete
Color
Safety Orange
Resin Type
Urethane Modified Acrylic
Color Family
Orange
Base Type
Water
Application Method
Brush, Roller, Spray
VOC Content
80 g/L
Exposure Conditions
Interior, Exterior
Dry Time Recoat
4 to 6 hr
Dry Time - Light Traffic
24 hr
Surface
Concrete
Coverage
170-270 sq. ft./gal
Application Temperature
50 to 90 degrees F
Dry Time
72 hrs.
Dry Time Tack Free
1-2 hrs.
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
Meets USDA Requirements
Cure Time
7 day
Container Type
Can
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Surface Type
200 Anti-Skid Floor Coating Additive
Surface Material
Concrete
Shelf Life
5 yr
Resistance Properties
Dust Resistant, Stain Resistant, Water Resistant
Reflective
No
Activator, Base, Paint or Primer
Paint
Coating Type
Urethane Floor Coating
Sheen
High Gloss
Activator Required
No
Series Number
Concrete Saver 5600
Use Location
Exterior, Interior
Heat Resistant
No
Mildew Resistant
Yes
Coverage Area
170 to 270 sq ft/gal
Dry Time to Recoat
4 to 6 hr
Surface Texture
Rough
Brand and Series
Rust-Oleum Concrete Saver

Description

Floor Paint, Solvent Base Type, Urethane Modified Acrylic Resin Type, VOC Content Less Than 100g/L, Size 1 gal., Color Safety Orange, Gloss Finish, Coverage 170 to 270 sq. ft./gal., Dry Time Tack Free 1 to 2 hr., Dry Time - Light Traffic 24 hr., Dry Time 72 hr., Dry Time Recoat 4 to 6 hr., Application Temperature 50 to 90 Degrees F, Application Method Roller, Concrete, Exposure Conditions Interior/Exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.