Zoro Homepage

1 gal Floor Paint, Gloss Finish, Safety Yellow, Acrylic Base

  • Mfr # 251286

  • Zoro # G2931101


product price: $59.29
/ea

Key Features

Size
1 gal
Finish
Gloss
For Use With
200 Anti-Skid Floor Coating Additive
Resin Type
Urethane Modified Acrylic
Color Family
Yellows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251286
Zoro #
G2931101
UPC #
020066190712
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Floor Paint
Finish
Gloss
For Use With
200 Anti-Skid Floor Coating Additive
Color
Safety Yellow
Resin Type
Urethane Modified Acrylic
Color Family
Yellows
Base Type
Acrylic
Application Method
Brush, Roller, Spray
VOC Content
97 g/L
Exposure Conditions
Commercial, Industrial
Dry Time Tack Free
1 to 2 hr
Surface
Concrete
Dry Time
72 hr
Coverage
170 to 270 sq ft/gal
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time Recoat
4 to 6 hr
Application Temperature
50 Degrees to 90 Degrees F
Dry Time - Light Traffic
24 hr
Standards
Meets USDA Requirements
Container Type
Can
Cure Time
7 day
Maximum Application Temperature
90 Degrees F
Use Location
Exterior, Interior
Sheen
High Gloss
Mildew Resistant
Yes
Shelf Life
5 yr
Activator, Base, Paint or Primer
Paint
Surface Texture
Rough
Reflective
No
Minimum Application Temperature
50 Degrees F
Activator Required
No
Dry Time to Recoat
4 to 6 hr
Surface Material
Concrete
Coating Type
Urethane Floor Coating
Series Number
Concrete Saver 5600
Coverage Area
170 to 270 sq ft/gal
Resistance Properties
Dust Resistant, Stain Resistant, Water Resistant
Surface Type
200 Anti-Skid Floor Coating Additive
Heat Resistant
No

Description

5600 System Acrylic Urethane Floor Paint is a single component urethane modified acrylic coating designed for use on concrete floors. It is suitable for areas with heavy foot traffic and lightweight rubber-wheeled handcarts on interior and exterior concrete surfaces such as decks, walkways, curbs, and parking areas. It can withstand repeated heavy abrasion, including mechanical wear and tear, and repeated scrubbing with industrial solvents, cleaners and scouring agents.


• User friendly single component floor coating available in 7 colors
• Fast return to service time – Foot traffic in 24 hours, vehicle traffic in 72 hours
• Meets USDA requirements for incidental food contact
• Soap and water clean up
• VOC compliant nationwide
For Best Results
• Use 200 Anti-Skid Floor Coating Additive where oil or water spills may occur.
Available Sizes
• Gallon
• Five Gallon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.