Zoro Homepage
This item is Discontinued.
Rust-Oleum 1 gal. Gray Solvent Primer 206282

1 gal. Gray Solvent Primer (Discontinued)

  • Mfr # 206282
  • Zoro # G2691333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206282
Zoro #
G2691333
UPC #
-
Country of Origin
Unknown

Dimensions

Size
1 gal.

Details

Item
Primer
Color
Gray
Finish
Primer
Base Type
Solvent
Resin Type
Alkyd Enamel
Exposure Conditions
Interior/Exterior
Coverage
400 to 800 sq. ft./gal.
Application Temperature
32 to 100 Degrees F
Dry Time Tack Free
2 to 4 hr.
VOC Content
450g/L
Dry Time
6 to 8 hr.
Color Family
Grays
Dry Time Recoat
16 to 24 hr.
Paint and Primer Sub Category
Primers
Application Method
Brush, Roll, Spray

Description

Primer, Resin Type Alkyd Enamel, Color Gray, Base Type Solvent, Dry Time 6 to 8 hr, Application Method Brush, Roll, Spray, Dry Time Tack Free 2 to 4 hr

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IN, MA, MD, ME, NH, NJ, NY, PA, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.