1 Gal. Low VOC Tint Base Satin Low VOC Porch & Floor Coating

  • Mfr # 262363

  • Zoro # G321886625


product price:  $60.59
/ea

Key Features

Size
1 gal
Finish
Satin
Container Type
Can
Cure Time
7 days
Application Method
Brush Roller Spray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
262363
Zoro #
G321886625
UPC #
20066212612
Country of Origin
United States

Dimensions

Size
1 gal

Details

Finish
Satin
Container Type
Can
Cure Time
7 days
Application Method
Brush Roller Spray
Color
Tint Base
Dry Time
72 hr
Dry Time Recoat
6 hr
VOC
50-g/L
Flash Point
94°C
Temp. Range
50 to 90°F
Base Type
Acrylic
Item
Base Floor Coating Kit

Description

Rust-Oleum Low VOC Porch and Floor Coating is a durable protective formula for a variety of indoor and outdoor projects. This urethane-fortified acrylic formula provides superior resistance to UV rays weather and mildew. Provides outstanding coverage on new or previously coated surfaces. Not recommended for garage floors or driveways. Apply with brush pad roller or airless sprayer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.