Shop All Concrete Floor Coatings
Rust-Oleum
1 gal Paint, High Gloss Finish, Clear, Solvent Base
Mfr # 282107
Zoro # G1455769
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 1 gal
- Finish High Gloss
- For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
- Exposure Conditions Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rust-Oleum
- MFR # 282107
- Zoro # G1455769
- UPC # 20066250683
- Country of Origin United States
- Category Concrete Floor Coatings
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Paint, Base Type Solvent, Resin Type Epoxy Amine, Color Clear, Finish High Gloss, Size 1 gal, VOC Content 2 g/L, Coverage 100 sq ft/gal, Exposure Conditions Industrial, Dry Time 10 to 72 hr, Cure Time 48 to 72 hr, Application Temperature 60 Degrees to 90 Degrees F, For Use With 108 Cleaning and Etching Solution, Concrete Patching Compound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Spray, Galvanized, Bright Gray (7584838)
- BESTT LIEBCO Floor Applicator Pad, 12" (997114120)
- WOOSTER 3" Angle Sash Paint Brush, White China Bristle, Sealed Maple Wood Handle (Z1222-3)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Black, Solvent Base (AS5479402)
- RUST-OLEUM EPOXYSHIELD Garage Floor Coating Kit, HighGloss, Gray, 2 gal (251870)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- RUST-OLEUM 1 gal Floor Coating, High Gloss Finish, Navy Gray, Solvent Base (S6586413)
- RUST-OLEUM 2.5 Car Kit High Gloss Finish, Dark Gray (317284)
- RUST-OLEUM 1 gal Floor Coating Kit, Gloss Finish, Gray, Water Base (251212)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Khaki, 1gal (SD1KTN)
- Rust-Oleum Concrete Floor Coatings