Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. Red Oil Primer

  • Mfr # 769402

  • Zoro # G3346752


product price: $75.95
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Color
Red
Finish
Primer
For Use With
Alkyd Oil Based Enamel
Base Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769402
Zoro #
G3346752
UPC #
020066000479
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
Red
Finish
Primer
For Use With
Alkyd Oil Based Enamel
Base Type
Solvent
Resin Type
Modified Alkyd
Exposure Conditions
Interior/Exterior
Paint and Primer Surface Material
Steel
Paint Color Family
Reds
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
340 to 685 sq ft/gal
Color Family
Reds
Application Temperature
32 Degrees to 100 Degrees F
Features
Apply Direct-To-Rust, Minimizes Prep Time
VOC Content
450 g/L
Paint and Primer Sub Category
Primers
Dry Time Tack Free
3 to 5 hr
Dry Time
9 hr
Dry Time Recoat
24 to 48 hr
Net Weight
11.65 lb
Paint Primer, Sealers & Rust Reformers Item
Primer
Application Method
Brush, Roller, Spray
Finish Texture
Smooth
Coating Application
Interior/Exterior Primer
Shelf Life
5 yr
Dry Time to Recoat
48 hr
Minimum Application Temperature
32 Degrees F
Coverage Area
725 sq ft/gal
Sub Brand
High Performance
Use Location
Exterior, Interior
Series Number
7400
Compatible Surface Material
Metal
Sheen
Gloss
Maximum Application Temperature
100 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Primer, Coating Application Interior/Exterior Primer, Color Family Red, Compatible Surface Material Metal, Sheen Gloss, Resin Type Modified Alkyd, Color Red, Container Size 1 gal, Coverage Area 725 sq ft/gal, Base Type Solvent, Dry Time 9 hr, Use Location Exterior, Interior, Sub Brand High Performance, Application Method Brush, Roller, Spray, Dry Time Tack Free 3 to 5 hr, Dry Time to Recoat 48 hr, Features Apply Direct-To-Rust, Minimizes Prep Time, Finish Texture Smooth

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, CT, DC, DE, IN, MD, ME, NH, NJ, NY, PA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.