Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal Traffic Zone Striping Paint, Flat Finish, Traffic Black, Water Base

  • Mfr # 246774

  • Zoro # G7442811


product price: $50.95
/ea

Key Features

Size
1 Gallon
Finish
Flat
For Use With
Striping Machines
Color
Traffic Black
Resin Type
Modified Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246774
Zoro #
G7442811
UPC #
020066174774
Country of Origin
United States

Dimensions

Size
1 Gallon
Container Size
1 gal

Details

Item
Striping Paint
Finish
Flat
For Use With
Striping Machines
Color
Traffic Black
Resin Type
Modified Acrylic
Color Family
Black
Base Type
Water
Application Method
Brush, Roller, Striping Machine
VOC Content
Less Than 100 g/L
Exposure Conditions
Interior/Exterior
Green Environmental Attribute
Meets SCAQMD Requirements
Dry Time Tack Free
30 min.
Line Striping Aerosol
No
Striping & Marking Paint & Chalk Item
Traffic Zone Striping Paint
Net Weight
3.78 L
Dry Time
4 hrs
Paint and Primer Surface Material
Asphalt, Concrete, Grass
Paint and Primer Sub Category
Traffic Zone Striping Paint
Paint and Primer Application Method
Brush, Roller, Striping Machine
Coverage
330-690 linear ft./gal.
Paint Color Family
Blacks
Application Temperature
50 Degrees to 90 Degrees F
Striping and Marking Paint and Chalk Item
Traffic Zone Striping Paint
Standards
MPI #97 Certified
Features
Ideal for Large, Commercial Striping Jobs
Paint Base Type
Water
Application
Traffic Zone
Permanence
Semi-Permanent
Maximum Application Temperature
90 Degrees F
For Use On
Parking Lots, Warehouse Aisles
Compatible Equipment
Paint Brushes, Paint Rollers, Striping and Marking Machines
Sheen
Flat
Paint Dispensing Style
Pour
Product Type
Striping Paint
Cleaning Method
Soap and Water
Flammability
Non-Flammable
Minimum Application Temperature
50 Degrees F
Paint Collection
Permanent Striping & Marking Paint
Resin Material
Modified Acrylic
Sub Brand
High Performance
Formulation
Acrylic
Resistance Properties
Weather Resistant
Surface Material
Concrete, Gravel, Pavement
VOC Compliant
Yes
Series Number
2300
Use Location
Exterior, Interior
Coverage Area
330 to 690 Linear ft/4 in Stripe
Washable
Yes

Description

Traffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, Traffic Black, Size 1 gal, Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage 330 to 690 Linear ft/4 in Strip, Net Weight 3.78 L, Dry Time 30 min, Dry Time Tack Free 30 min, Application Temperature 50 Degrees to 90 Degrees F, Mild to Moderate Exposure Conditions, VOC Content Less Than 100 g/L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.