Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 gal. White Water Primer

  • Mfr # 278808

  • Zoro # G6200327


product price: $43.89
/ea

Key Features

Size
1 gal
Finish
Flat
Base Type
Water
Resin Type
Acrylic
Exposure Conditions
Interior/Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278808
Zoro #
G6200327
UPC #
020066244019
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Primer
Color
White
Finish
Flat
Base Type
Water
Resin Type
Acrylic
Exposure Conditions
Interior/Exterior
Paint and Primer Finish
Flat
Paint and Primer Surface Material
Metal, Wood, Concrete, Plaster, Wallboard, Hardboard, Glass, And Tile
Paint Color Family
Whites
Paint and Primer Application Method
Brush, Roller, Spray
Coverage
155 to 520 sq ft/gal
Net Weight
11.67 oz
Features
Stain Blocker, Promotes Adhesion on Smooth and Slick Surfaces
Dry Time Tack Free
35 min
Color Family
Whites
Paint and Primer Sub Category
Primers
Application Temperature
50 Degrees to 90 Degrees F
Dry Time Recoat
1 hr
Dry Time
30 min
VOC Content
100 g/L
Paint Primer, Sealers & Rust Reformers Item
Primer
Application Method
Brush, Roller, Spray
Coverage Area
155 to 520 sq ft/gal
Coating Application
Primer
Finish Texture
Smooth
Compatible Surface Material
Concrete, Glass, Hardboard, Metal, Plaster, Tile, Wallboard, Wood
Heat Resistant
Yes
Dry Time to Recoat
1 hr
Sub Brand
Commercial
Sheen
Flat
Minimum Application Temperature
50 Degrees F
Use Location
Exterior, Interior
Shelf Life
5 yr
Maximum Application Temperature
90 Degrees F
Resistance Properties
Mildew-Resistant, Mold-Resistant

Description

Primer, Coating Application Primer, Color Family White, Compatible Surface Material Concrete, Glass, Hardboard, Metal, Plaster, Tile, Wallboard, Wood, Sheen Flat, Resin Type Acrylic, Color White, Container Size 1 gal, Coverage Area 155 to 520 sq ft/gal, Base Type Water, Dry Time 30 min, Use Location Exterior, Interior, Sub Brand Commercial, Application Method Brush, Roller, Spray, Dry Time Tack Free 35 min, Dry Time to Recoat 1 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.