Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 qt Floor Coating, Matte Finish, Ultra White

  • Mfr # 358876

  • Zoro # G606004423


product price: $34.49
/ea
Sold in multiples of 6 for $206.94

Key Features

Size
1 qt
Finish
Matte
Application Method
Brush Roller
VOC Content
50 g/L
Exposure Conditions
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
358876
Zoro #
G606004423
UPC #
20066467852
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Floor Coating
Finish
Matte
Color
Ultra White
Application Method
Brush Roller
VOC Content
50 g/L
Exposure Conditions
Interior
Features
Easy two step system; Superior adhesion to tough surfaces; Maximum scratch and stain resistance; No stripping, sanding or priming; Base coat and top coat are required
Dry Time
30 to 60 min
Flash Point
200°F
Full Cure Time
7 days
Application
For laundry rooms, basements, kitchens and bathrooms
Dry Time Recoat
24 hr
For Use On Surface Material
Ceramic, Tile, Concrete, Hardwood, Laminate, Linoleum, Porcelain, Tile, Vinyl

Description

Rust-Oleum HOME Two-Part Floor Coating System is a quick and easy way to update your outdated, worn & ugly floors. The base coat paint adheres to surfaces without the need for sanding, priming or stripping and can be stenciled for a custom design. The top coat sealer protects the base coat with an ultra-durable clear finish that withstands the wear and tear of everyday use.


  • • Two-part base and top coat system dries fast, is low odor and easy to clean
  • • Ideal for interior use on ceramic tile, porcelain tile, concrete, hard wood, laminate, vinyl and linoleum
  • • Water-based formula is ready to use and dries fast with excellent adhesion
  • • Apply Rust-Oleum HOME base coat and wait 6 hours, then apply Rust-Oleum HOME top coat. Allow 24 hours following top coat application before foot traffic. Full cure in 7 days
  • • No stripping, sanding or priming required. Not intended for use in showers, or garage floors or surfaces exposed to vehicles
  • • Maximum scratch and stain resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.