Zoro Homepage

1 Qt Gunstock Varathane Oil-Based Interior Wood Stain

  • Mfr # 211728H

  • Zoro # G902451433


product price: $17.59
/ea

Key Features

Size
1 qt
Paint Base Type
Oil
Resin Type
Urethane Modified Alkyd
Dry Time
2 hr
Dry Time Recoat
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211728H
Zoro #
G902451433
UPC #
020066128180
Country of Origin
United States

Dimensions

Size
1 qt

Details

Item
Wood Stain
Color
Gunstock
Paint Base Type
Oil
Resin Type
Urethane Modified Alkyd
Dry Time
2 hr
Dry Time Recoat
2 hr
Application Method
Brush, Wipe On
VOC Content
Less than 550 g/L
Exposure Conditions
Interior
For Use On Surface Material
Wood

Description

The best array of color choices, from traditional colors to today's on-trend hues. The soya-oil-based stain provides clearer, truer colors and enhances wood's natural grain. It applies evenly, and there's no blotching, constant stirring or remixing needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.