Zoro Homepage

1 Qt Ipswich Pine Varathane Oil-Based Interior Wood Stain

  • Mfr # 211714H

  • Zoro # G802451496


product price: $17.85
/ea

Key Features

Resin Type
Urethane Modified Alkyd
VOC Content
Less than 550 g/L
Dry Time Recoat
2 hr
Coverage
125 to 150 sq-ft/qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211714H
Zoro #
G802451496
UPC #
20066128043
Country of Origin
United States

Details

Color
Ipswich Pine
Resin Type
Urethane Modified Alkyd
VOC Content
Less than 550 g/L
Item
Oil-Based Interior Wood Stain
Dry Time Recoat
2 hr
Coverage
125 to 150 sq-ft/qt

Description

The best array of color choices, from traditional colors to today's on-trend hues. The soya-oil-based stain provides clearer, truer colors and enhances wood's natural grain. It applies evenly, and there's no blotching, constant stirring or remixing needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.