Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint

  • Mfr # 55279830

  • Zoro # G7780187


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Color Family
Grays
Net Weight
10 oz
Dry Time
20 minutes
Application Method
Spray
Exposure Conditions
Indoor / outdoor use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55279830
Zoro #
G7780187
UPC #
070798552791
Country of Origin
United States

Dimensions

Container Size
10 oz.

Details

Item
Spray Paint
Color
Primer
Color Family
Grays
Net Weight
10 oz
Dry Time
20 minutes
Application Method
Spray
Exposure Conditions
Indoor / outdoor use

Description

An opening price point spray paint that meets the consumer need for an economical paint for home, school, hobby and craft use. 15 popular colors, 2 metallic finishes, 1 primer and a clear. 10 oz. Fill. Fast dry. Indoor / outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.