
1025OZ GLD Glitt Spray
Mfr # 267689
Zoro # G308179160
product price: $20.65
/eaSold in multiples of 6 for $123.90
Key Features
Color
Gold Glitter
Color Family
Golds
Net Weight
10.25 oz
Exposure Conditions
Indoor Use Only
Paint and Primer Finish
Intense Shimmer Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267689
Zoro #
G308179160
UPC #
20066223441
Country of Origin
United States
Dimensions
Container Size
10.25 oz
Details
Color
Gold Glitter
Color Family
Golds
Net Weight
10.25 oz
Exposure Conditions
Indoor Use Only
Paint and Primer Finish
Intense Shimmer Finish
Compatible Surface Material
wood, metal, wicker, glass, ceramic, pottery, craft foam, paper, plastic
Description
1025 OZ, Specialty Gold Glitter Spray, Intense Sparkling Finish For Any Craft Or Decorative Project, Provides A Full Coverage Of Radiant Shimmer For Many Surfaces Including Wood, Metal, Wicker, Glass, Ceramic, Pottery, Craft Foam, Paper, Plastic More, For Added Protection, Top Coat With The Painter's Touch 2 Times Clear, Indoor Use Only
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.