Zoro Homepage

10OZ BLU MP Spr Paint

  • Mfr # 55278830

  • Zoro # G008176438


product price: $6.79
/ea
Sold in multiples of 6 for $40.74

Key Features

Color
Royal Blue
Color Family
Blue
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55278830
Zoro #
G008176438
UPC #
70798552784
Country of Origin
United States

Dimensions

Container Size
10 oz.

Details

Color
Royal Blue
Color Family
Blue
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
Application Method
Spray
Exposure Conditions
Interior and exterior use
Compatible Surface Material
bare wood and metal

Description

Touch N' Tone, 10 OZ, Royal Blue, MultiPurpose Spray Paint, Fast Drying, Indoors Or Outdoors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.