Zoro Homepage

10OZ HGRN MP Spr Paint

  • Mfr # 55271830

  • Zoro # G808176423


product price: $7.69
/ea
Sold in multiples of 5 for $38.45

Key Features

Color
Hunter Green
Color Family
Greens
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55271830
Zoro #
G808176423
UPC #
70798552715
Country of Origin
United States

Dimensions

Container Size
10 oz. Spray

Details

Color
Hunter Green
Color Family
Greens
Net Weight
10 oz
Base Type
Oil
Dry Time
20 minutes
Exposure Conditions
Indoors Or Outdoors

Description

Touch N' Tone, 10 OZ, Hunter Green, MultiPurpose Spray Paint, Fast Drying, Indoors Or Outdoors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.