Zoro Homepage

11 Oz Black Specialty Chalkboard Spray

  • Mfr # 1913830

  • Zoro # G7778349


product price: $8.75
/ea

Key Features

Color
Black
Color Family
Black
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor use only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913830
Zoro #
G7778349
UPC #
020066323141
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Black
Color Family
Black
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor use only

Description

Quickly converts surfaces into a usable chalkboard. Apply to metal, wood, masonry, drywall, plaster, glass, concrete, unglazed ceramics and hardboard. Erases cleanly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.