Zoro Homepage

11 Oz Frosted Specialty Frosted Glass Spray

  • Mfr # 1903830

  • Zoro # G7775174


product price: $10.85
/ea

Key Features

Color
Frosted Glass
Color Family
Frosted
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor use only
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1903830
Zoro #
G7775174
UPC #
20066433093
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Frosted Glass
Color Family
Frosted
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor use only
Compatible Surface Material
Glass, Mirrors

Description

Creates a semi-transparent frosted coating to glass for privacy or decorative uses. Great for stenciling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.