Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Oz Green Specialty Fluorescent Spray

  • Mfr # 1932830

  • Zoro # G7777280


product price: $8.89
/ea

Key Features

Color
Green
Color Family
Greens
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor/outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1932830
Zoro #
G7777280
UPC #
20066433529
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Green
Color Family
Greens
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor/outdoor

Description

Adds vibrant color to crafts, toys, sporting goods and more. Apply to any surface. Creates high-visibility when stenciled or sprayed directly to objects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.