Zoro Homepage

11 Oz Pink Specialty Fluorescent Spray

  • Mfr # 1959830

  • Zoro # G7768664


product price: $9.59
/ea

Key Features

Color
Pink Specialty Fluorescent
Color Family
Pinks
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor/outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1959830
Zoro #
G7768664
UPC #
20066433543
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Pink Specialty Fluorescent
Color Family
Pinks
Net Weight
11 oz
Application Method
Spray
Exposure Conditions
Indoor/outdoor

Description

Adds vibrant color to crafts, toys, sporting goods and more. Apply to any surface. Creates high-visibility when stenciled or sprayed directly to objects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.