Zoro Homepage

11 Oz White Specialty Lacquer Spray, Gloss

  • Mfr # 1904830

  • Zoro # G7773047


product price: $10.19
/ea

Key Features

Color
White
Color Family
Whites
Net Weight
11 oz
Sheen
Gloss
Coverage
Multi-Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1904830
Zoro #
G7773047
UPC #
020066190484
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Specialty Lacquer Spray
Color
White
Color Family
Whites
Net Weight
11 oz
Sheen
Gloss
Coverage
Multi-Surface
Dry Time
30 min
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Gloss
Finish Texture
Gloss
Compatible Surface Material
wood, metal, plaster, masonry, unglazed ceramic

Description

Dries to a super-hard finish and a highly-polished look. Fast-curing formula, dries in 30 minutes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.