Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 Oz Yellow Specialty Fluorescent Spray

  • Mfr # 1942830

  • Zoro # G7778428


product price: $10.49
/ea

Key Features

Color
Yellow Fluorescent
Color Family
Yellow
Net Weight
11 oz
Application Method
Spray
Paint and Primer Finish
Fluorescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1942830
Zoro #
G7778428
UPC #
20066433567
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Item
Spray Paint
Color
Yellow Fluorescent
Color Family
Yellow
Net Weight
11 oz
Application Method
Spray
Paint and Primer Finish
Fluorescent
Exposure Conditions
Indoor/outdoor

Description

Adds vibrant color to crafts, toys, sporting goods and more. Apply to any surface. Creates high-visibility when stenciled or sprayed directly to objects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.