Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1125OZ GLS Lacquer

  • Mfr # 63081

  • Zoro # G208234457


product price: $14.05
/ea

Key Features

Color
Crystal Clear
Color Family
Clear
Net Weight
11.25 oz
Sheen
Gloss
Dry Time
30 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63081
Zoro #
G208234457
UPC #
26748063084
Country of Origin
United States

Dimensions

Container Size
11.25 oz

Details

Color
Crystal Clear
Color Family
Clear
Net Weight
11.25 oz
Sheen
Gloss
Dry Time
30 minutes
Application Method
Spray
Paint and Primer Finish
Gloss
Finish Texture
Crystal Clear
Compatible Surface Material
Interior Wood Surfaces

Description

Watco, 1125 OZ, Aerosol, Gloss Lacquer Clear Wood Finish, For Interior Wood Surfaces, Fast Drying, Dries To Handle In 30 Minutes, No Sanding Required Between Coats, Crystal Clear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.