Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1125OZ Sat Lacquer

  • Mfr # 63281

  • Zoro # G708234469


product price: $13.15
/ea
Sold in multiples of 6 for $78.90

Key Features

Color
Crystal Clear
Color Family
Clear
Net Weight
11.25 oz
Sheen
Satin
Dry Time
30 minutes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63281
Zoro #
G708234469
UPC #
26748063282
Country of Origin
United States

Dimensions

Container Size
11.25 oz

Details

Color
Crystal Clear
Color Family
Clear
Net Weight
11.25 oz
Sheen
Satin
Dry Time
30 minutes
Application Method
Spray
Compatible Surface Material
Interior Wood

Description

Watco, 1125 OZ, Aerosol, Satin Lacquer, Clear Wood Finish, For Interior Wood Finishes, Fast Drying, Dries To The Handle In 30 Minutes, No Sanding Required Between Coats, Crystal Clear

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.