Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115 Hybrid Epoxy 1K Roof Primer, Gray, 4.75 Gallon

  • Mfr # 355905

  • Zoro # G610190525


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Base Type
Water
Resin Type
Water-Based Epoxy Amine Adduct
Coverage
225 to 380 sq. ft./gal.
Application Method
Brush
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
355905
Zoro #
G610190525
UPC #
020066460679
Country of Origin
United States

Dimensions

Container Size
4.75 gal

Details

Color
Gray
Base Type
Water
Resin Type
Water-Based Epoxy Amine Adduct
Coverage
225 to 380 sq. ft./gal.
Application Method
Brush
VOC Content
50 g/L
For Use On
Concrete, Metal
Item
Roof Primer
Cure Time
2 to 4 hr
Dry Time
1 to 2 hr
Primer Required
Yes
Shelf Life
3 yr
Solids Content
54.4 %
Features
Adhesion Promoter, Bleed Blocker
Roof Item Type
Primer
Coverage Area
225 to 380 sq ft
Roof Application
Roof Primers
Dry Time to Recoat
1 to 3 hr
Resistance Properties
Corrosion Resistant, Impact Resistant
VOC Compliant
Yes
Surface Material
Concrete, Metal
Basic Surface Type
Multi-Surface
Roof Coating Technology
Silicone Roof Coatings
Reflective
No
Brand and Series
Rust-Oleum Roofing

Description

Rust-Oleum 115 Hybrid Epoxy 1k is a universal water-based epoxy amine-adduct primer. It is recommended as an adhesion primer, bleed blocker, and corrosion protectant. This primer may be used on concrete, metal, modified bitumen, and BUR roofs.


  • •Adhesion promoter
  • •Bleed blocker
  • •Corrosion protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.