
11OZ GLS CLR Lacq Paint
Mfr # 1906-830
Zoro # G708181930
product price: $10.99
/eaSold in multiples of 6 for $65.94
Key Features
Color
Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Exposure Conditions
Indoor/outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1906-830
Zoro #
G708181930
UPC #
20066190682
Country of Origin
United States
Dimensions
Container Size
11 oz
Details
Color
Clear
Color Family
Clear
Net Weight
11 oz
Sheen
Gloss
Exposure Conditions
Indoor/outdoor
Paint and Primer Finish
Gloss Clear
Finish Texture
ultra-hard, factory-like finish
Compatible Surface Material
wood, metal, plaster, masonry, unglazed ceramic
Description
RustOleum Specialty, 11 OZ Clear Lacquer Spray Paint, VOC Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.