Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11OZBLK Chalk BRD Paint

  • Mfr # 1913-830

  • Zoro # G108181936


product price: $10.59
/ea
Sold in multiples of 6 for $63.54

Key Features

Color
Black
Color Family
Black
Net Weight
11 oz
Exposure Conditions
Indoor use only
Container Size
11 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1913-830
Zoro #
G108181936
UPC #
20066191382
Country of Origin
United States

Dimensions

Container Size
11 oz

Details

Color
Black
Color Family
Black
Net Weight
11 oz
Paint and Primer Finish
Writable, Erasable
Exposure Conditions
Indoor use only
Compatible Surface Material
metal, wood, plastic, hardboard, glass, paperboard

Description

11 OZ, Black Specialty Chalkboard Spray Paint, Actual Writable, Erasable Finish, Formulated With Extremely Hard Pigments, Won't Leave Scratch Marks From Chalk, Great For Kid's Projects

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.