Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 Oz Carnival Red Stops Rust Protective Enamel Spray Paint, Gloss

  • Mfr # 7763830

  • Zoro # G7779968


product price: $11.99
/ea

Key Features

Color
Carnival Red
Color Family
Reds
Net Weight
12 oz
Sheen
Gloss
Coverage
Indoor/Outdoor Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7763830
Zoro #
G7779968
UPC #
020066776381
Country of Origin
United States

Dimensions

Container Size
12 oz

Details

Item
Rust Preventative Spray Paint
Color
Carnival Red
Color Family
Reds
Net Weight
12 oz
Sheen
Gloss
Coverage
Indoor/Outdoor Surfaces
Application Method
spray
Paint and Primer Finish
Gloss
Exposure Conditions
indoor/outdoor
Finish Texture
Smooth
Compatible Surface Material
metal, wood, ceramic and more

Description

Provides a smooth, washable surface. Durable, washable, and indoor/outdoor. Dries quickly for usage in the same day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.