Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz. Clear Gloss Acrylic Enamel Auto Body Paint/Primer

  • Mfr # 271913

  • Zoro # G4431432


product price: $9.44
/ea

Key Features

Application Method
Spray
Color Family
Clear
Container Size
12 Ounces
Max. Temp
90 Degrees F
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271913
Zoro #
G4431432
UPC #
020066231033
Country of Origin
United States

Dimensions

Container Size
12 Ounces
Maximum Dry Film Thickness
2 mil

Details

Application Method
Spray
Color
Clear
Color Family
Clear
Finish
Gloss
Max. Temp
90 Degrees F
Net Weight
12 oz
Coverage
10-12 sq. ft./can
VOC Content
500
Sub-Category
Paint
Application Temperature
50 to 90 degrees F
Dry Time Recoat
48 hr
Item
Auto Body Paint/Primer
Max. Temp.
90 Degrees F
Dry Time Tack Free
20 min.
Dry Time
1 hr.
Base Type
Solvent
Standards
ANSI Z88.2, CERCLA - SARA Hazard Category, OSHA 1910.134, SARA Section 313
Resin Type
Acrylic Modified Alkyd
Finish Texture
Smooth
Heat Resistant
Yes
Use Location
Exterior
Resistance Properties
Heat-Resistant
VOC Compliant
Yes
Maximum Application Temperature
90 Degrees F
Minimum Application Temperature
50 Degrees F
Shelf Life
5 yr
Series Number
ROC-89
Coating Application
Auto Body Paint
Paint Dispensing Style
Upright
Dry Time to Recoat
Within 1 hr or After 48 hr
Opacity
0 %
Surface Texture
Smooth
Compatible Surface Material
Metal, Plastic, Wood
Maximum Temperature Resistance
200 Degrees F
Sheen
Gloss
Coverage Area
12 sq ft
Brand and Series
Rust-Oleum Automotive 2X
Spray Paints Item
Automotive Spray Paint

Description

Auto Body Paint/Primer, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Auto Body Paint, Color Family Clear, Compatible Surface Material Metal, Plastic, Wood, Sheen Gloss, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Clear, Container Size 12 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Dry Time Tack Free 1 hr, Dry Time to Recoat Within 1 hr or After 48 hr, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.