Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 oz. Flat Black Auto Body Paint/Primer

  • Mfr # 271918

  • Zoro # G4431189


product price: $10.49
/ea

Key Features

Application Method
Spray
Color Family
Blacks
Container Size
12 oz
Max. Temp
90 Degrees F
Net Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271918
Zoro #
G4431189
UPC #
020066231057
Country of Origin
United States

Dimensions

Container Size
12 oz
Maximum Dry Film Thickness
2 mil

Details

Application Method
Spray
Color
Black
Color Family
Blacks
Finish
Flat
Max. Temp
90 Degrees F
Net Weight
12 oz
Coverage
10 to 12 sq ft
Item
Auto Body Paint/Primer
Dry Time Recoat
48 hr
Dry Time Tack Free
1 hr
Max. Temp.
90 Degrees F
VOC Content
500
Sub-Category
Paint
Application Temperature
70 Degrees to 80 Degrees F
Dry Time
20 min
Base Type
Solvent
Resin Type
Acrylic Modified Alkyd
Standards
ANSI Z88.2, NIOSH/MSHA, OSHA 1910.134
Dry Time to Recoat
Within 1 hr or After 48 hr
Compatible Surface Material
Metal, Plastic, Wood
Coating Application
Auto Body Paint
Maximum Application Temperature
90 Degrees F
Maximum Temperature Resistance
200 Degrees F
Opacity
0 %
Coverage Area
12 sq ft
Finish Texture
Smooth
Surface Texture
Smooth
Minimum Application Temperature
50 Degrees F
Paint Dispensing Style
Upright
VOC Compliant
Yes
Series Number
ROC-89
Use Location
Exterior
Sheen
Flat
Heat Resistant
Yes
Shelf Life
5 yr
Resistance Properties
Heat-Resistant

Description

Auto Body Paint/Primer, Opacity 0 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Auto Body Paint, Color Family Black, Compatible Surface Material Metal, Plastic, Wood, Sheen Flat, Finish Texture Smooth, Resin Type Acrylic Modified Alkyd, Color Black, Container Size 12 oz, Coverage Area 12 sq ft, Base Type Solvent, Dry Time 20 min, Use Location Exterior, Dry Time Tack Free 1 hr, Dry Time to Recoat Within 1 hr or After 48 hr, Heat Resistant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.